Liberty Glove & Safety
Durawear™ Size 8 PVC Plain Steel Toe Boot in Black
Part #L15518 | Item #7458473 | Manufacturer Part #1551 8
Call for Pricing
per PAIR
Shoe Size:
Product Details
- Meets ANSI Standard Z91
- Reinforced, high molecular, Injected molded PVC
- Compound bar
- Cleat outsole
Specifications
ANSI Specifications: ANSI Z91
Collection: Durawear™
Color Finish: Black
Length: 16 in
Material: [Steel, Plastic]
Material Type: PVC
Shoe Size: 8
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing