G-Grip™ XS Size Nitrile and Nylon Gloves in Grey and Black

Part #LF4600XS  |  Item #7457633  |  Manufacturer Part #F4600 XSM

Call for Pricing per DOZEN

Glove Size:

XS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13 gauge nylon shell black microfoam nitrile
  • Grey shell features: Cutting edge technology microfoam coating, extremely comfortable to wear, excellent dexterity, sensitivity
  • Extremely comfortable to wear
  • Extreme sensitivity
  • Superior grip and abrasion resistant
  • Excellent for both wet and dry application
  • Size: XS

Specifications

ADA Compliant: No

CE Approved: Yes

Coating: Micro-foam Nitrile

Collection: G-Grip™

Color Finish: [Grey, Black]

Color Finish Category: Greys

Disposable: No

Glove Size: XS

Glove Type: [Abrasion Resistant, Durable Goods Assembly, Grip, Seamless]

Material: [Foam, Lycra, Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes