XL Size Leather, Spandex and Fabric Gloves in Black
Gear® OnyxWarrior™ XL Size Leather, Spandex and Fabric Gloves in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black spandex fabric
- Adjustable hoop and loop tabs
- Onyx Warrior™ premium simulated black leather palm patch
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Gear® OnyxWarrior™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Mechanic
- Material:
- Fabric, Leather, Synthetic Fiber
- Material Type:
- Spandex
- Reusable:
- Yes