L Size 2.5 in. Cowhide Leather and Cotton Gloves in Grey and Green
L Size 2.5 in. Cowhide Leather and Cotton Gloves in Grey and Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2" rubberized cuff
- Gunn pattern
- Standard shoulder
- Size: Men's
- Blue palm leather
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Green
- Disposable:
- No
- Glove Size:
- L
- Material:
- Cotton, Leather
- Material Type:
- Cowhide
- Reusable:
- Yes
- Thickness:
- 2.5 in