L Size Cowhide Leather and Cotton Gloves in Grey and Blue

Part #L3274Q  |  Item #7458564  |  Manufacturer Part #3274Q

Call for Pricing per PAIR

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard shoulder split leather palm
  • 4-1/2" starched cuff
  • Gunn pattern
  • Size: Men's Large

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: [Grey, Blue]

Color Finish Category: Greys

Disposable: No

Glove Size: L

Length: 4-1/2 in

Material: [Cotton, Cowhide Leather]

Reusable: Yes