L Size Double Palm Glove in Grey with Safety Cuff
L Size Double Palm Glove in Grey with Safety Cuff
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Double Palm
- Material:
- Leather, Cotton
- Material Type:
- Cowhide
- Reusable:
- Yes