M Size Kevlar® String Knit Reversible Glove in Yellow

Part #L4817QM  |  Item #7962932  |  Manufacturer Part #4817Q MED

Call for Pricing EACH

Glove Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Level A2 Cut

CE Approved: No

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Glove Size: M

Glove Type: String Knit

Material: Kevlar®

Reusable: Yes

Thickness: 7 ga