M Size Nitrile Gloves in Green
M Size Nitrile Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flock lined providing increased comfort ands ease of donning
- Straight cuff
- Anti-slip pattern for excellent grip in wet and dry conditions
- Bacteriostatic and fungistatic additives
- FDA conformance for repeated use with food
- Nitrile for solvent resistance
- Chlorine-washed
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- M
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 mil