P-Grip™ M Size Polyurethane Dipped Nylon Gloves in Black

Part #LP4638BKM  |  Item #7458566  |  Manufacturer Part #P4638BK MED

Call for Pricing per DOZEN

Glove Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Durable to last through multiple washings
  • Ultra-thin polyurethane palm and fingertips coated with nylon shell
  • Performance data: EN388 - 4131
  • Hem Color: Green
  • Twelve dozen individually poly bagged pairs
  • Size: Medium
  • Individually poly bagged pair

Specifications

ADA Compliant: No

CE Approved: Yes

Collection: P-Grip™

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: M

Glove Type: [Dipped, Durable Goods Assembly, Seamless]

Material: Plastic

Material Type: [Nylon, Polyester, Polyurethane]

Reusable: Yes