XL Size Polyurethane Dipped Nylon Gloves in Black
P-Grip™ XL Size Polyurethane Dipped Nylon Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent dexterity, sensitivity and fit
- Durable to last through multiple washings
- Extremely comfortable for prolonged wear
- Size: XL
- Hem Color: Blue
- Twelve dozen individually poly bagged pairs
- Performance data: EN388 - 4131
- Ultra-thin polyurethane palm and fingertips coated with nylon shell
- Individually poly bagged pair
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 1
- CE Approved:
- Yes
- Collection:
- P-Grip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- General Duty
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes
- Thickness:
- 13 ga