Polyester and Cotton Gloves in Natural White

You last purchased this on
 
Liberty Glove & Safety

Polyester and Cotton Gloves in Natural White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

Polyester and Cotton Gloves in Natural White

  • Fast #
  • Part #L4501Q
  • Item #7457956
  • Manufacturer Part #4501Q
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clute pattern
  • Knit wrist
  • Straight thumb
  • Inner napping for extra comfort wear
  • Size: Men's
  • Standard weight (8 ounce)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Natural White
Disposable:
No
Glove Type:
Canvas Knit, Clute, Straight Thumb, Knit Wrist
Material:
Cotton, Plastic
Material Type:
Polyester
Package Quantity:
Case of 25 Dozen
Reusable:
Yes