Polyester, Polypropylene and Aluminum Disposable Nuisance Dust Mask in White (50 Pieces per Box, 20 Boxes per Case)

Part #LIB1890  |  Item #7457889  |  Manufacturer Part #1890

Call for Pricing per BOX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nuisance dust mask
  • Polypropylene
  • Aluminum nose bridge
  • Single fabric elastic head band

Specifications

Color Finish: White

Disposable: Yes

Material: [Aluminum, Plastic]

Material Type: [Polyester, Polypropylene]

Package Quantity: Box of 50 Pieces, 20 Boxes per Case

Quick Release: No

Reusable: No