18 in. Polypropylene Beard Cover in Blue

You last purchased this on
 
Liberty Glove & Safety

PolyGard™ 18 in. Polypropylene Beard Cover in Blue

This product requires certification to purchase.
You last purchased this on
 
Liberty Glove & Safety

PolyGard™ 18 in. Polypropylene Beard Cover in Blue

  • Fast #
  • Part #MMRL15803B
  • Item #7457658
  • Manufacturer Part #15803B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polypropylene spun bond
  • Color: Blue
  • White beard cover
  • Requires Certification

Specifications

ASTM:
ASTM F-1670, ASTM F-1671
Collection:
PolyGard™
Color Finish Name:
Blue
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Beard Cover