PolyGard™ L Size Polypropylene Zip Coverall Front with Elastic Wrist and Ankle in White

Part #L15135L  |  Item #7458065  |  Manufacturer Part #15135 LG

Clothing Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: L

Collection: PolyGard™

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: No