PolyGard™ 3XL Size Polypropylene Coverall with Elastic Wrist and Ankle in White

Part #HP106545  |  Manufacturer Part #15145 3XLG

Clothing Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: 3XL

Collection: PolyGard™

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: Plastic

Material Type: Polypropylene

Quick Release: Yes

Reusable: Yes