XL Size Polypropylene Coverall with Elastic Wrist in White
PolyGard™ XL Size Polypropylene Coverall with Elastic Wrist in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Medium weight coverall
- Features a lay down collar and surged seem construction
- Durable and soft to provide comfortable extended wear
- Size: XL
- Material: SpunBonded Polypropylene
- Color: White
- Zipper front closure
- Elastic wrists and ankles
Specifications
- Clothing Size:
- XL
- Collection:
- PolyGard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Plastic, Elastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- No