XL Size Polypropylene Nonskid Shoe Cover in Blue
PolyGard™ XL Size Polypropylene Nonskid Shoe Cover in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nonskid tread
- Color: White
- Spun bond polypropylene shoe cover
- Size: XL
Specifications
- Collection:
- PolyGard™
- Color Finish Name:
- Blue
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Shoe Cover
- Reusable:
- Yes
- Size:
- XL