PolyGard™ XXL Size Polypropylene Coverall in White

Part #L19300XXLG  |  Item #7458459  |  Manufacturer Part #19300 2XLG

Call for Pricing per CASE

Clothing Size:

XXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong and durable material that provides nonhazardous particulate protection while offering excellent breathability
  • Quick moisture transmission to keep the user dry and cool
  • Low in lint
  • Features a collar
  • Snap front closure
  • Surged seams
  • Material: SpunBonded Polypropylene/ MeltBlown Polypropylene/ SpunBonded Polypropylene
  • Color: White
  • Size: 2XL

Specifications

ASTM Specifications: [ASTM F-1670, ASTM F-1671]

Clothing Size: XXL

Collection: PolyGard™

Color Finish: White

Disposable: No

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: Yes