PolyGard™ XXXL Size Polypropylene Coverall with Pocket in White

Part #L15301XXXLG  |  Item #7457959  |  Manufacturer Part #15301 3XLG

Call for Pricing per CASE

Clothing Size:

XXXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-hazardous particulate protection with superior breathability
  • Durable and soft to provide comfortable extended wear
  • Features a lay down collar and surged seem construction throughout
  • 3 pockets
  • Elastic wrists
  • Snap front closure
  • Material: SpunBonded Polypropylene
  • Color: White
  • Size: 3XL

Specifications

Clothing Size: XXXL

Collection: PolyGard™

Color Finish: White

Disposable: Yes

Material: [Plastic, Elastic]

Material Type: Polypropylene

Quick Release: No

Reusable: No