Liberty Glove & Safety
PolyGard™ XXXXL Size Polypropylene Coverall with Knit Collar and Cuff in White
Part #L19311XXXXLG | Item #7458430 | Manufacturer Part #19311 4XLG
Call for Pricing
per CASE
Clothing Size:
XXXXLProduct Details
- Strong and durable material that provides nonhazardous particulate protection while offering excellent breathability
- Quick moisture transmission to keep the user dry and cool
- Low in lint
- Features knit lay down collar and cuffs
- Snap front closure
- 3 pockets with surged seam construction throughout
- Material: SpunBonded Polypropylene/ MeltBlown Polypropylene/SpunBonded Polypropylene
- Color: White
- Size: 4XL
Specifications
ASTM Specifications: [ASTM F-1670, ASTM F-1671]
Clothing Size: XXXXL
Collection: PolyGard™
Color Finish: White
Disposable: No
Material: Plastic
Material Type: Polypropylene
Quick Release: No
Reusable: Yes
-
Starting at $10.02
-
Call for Pricing
-
Call for Pricing