XL Size Polypropylene Coverall in White
ProGard™ XL Size Polypropylene Coverall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick moisture transmission to keep user dry and cool
- Low in lint
- Strong and durable material that provides non-hazardous particulate protection while offering excellent breathability
- Color: White
- Surged seams and elastic waist
- Material: Polypropylene
- Zipper front closure with storm-fly
- Open wrists and ankles, collar
- Size: XL
Specifications
- Clothing Size:
- XL
- Collection:
- ProGard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- Yes