ProGard™ XXL Size Polypropylene Coverall with Knit Collar and Cuff in White

Part #L19311XXLG  |  Item #7458496  |  Manufacturer Part #19311 2XLG

Call for Pricing per CASE

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong and durable material that provides nonhazardous particulate protection while offering excellent breathability
  • Quick moisture transmission to keep the user dry and cool
  • Low in lint
  • Features knit lay down collar and cuffs
  • Snap front closure
  • 3 pockets with surged seam construction throughout
  • Material: SpunBonded Polypropylene/ MeltBlown Polypropylene/SpunBonded Polypropylene
  • Color: White
  • Size: 2XL

Specifications

ASTM Specifications: [ASTM F-1670, ASTM F-1671]

Clothing Size: XXL

Collection: ProGard™

Color Finish: White

Disposable: Yes

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: No