PureGard™ XL Size Polyethylene Shoe Cover in Blue (Case of 1000)

Part #L17440XLG  |  Item #7588554  |  Manufacturer Part #17440 XLG

Call for Pricing per CASE

Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable shoe cover
  • Made from polyethylene
  • Color: Blue
  • Size: Extra Large

Specifications

Collection: PureGard™

Color Finish: Blue

Disposable: No

Material: Plastic

Material Type: Polyethylene

Package Quantity: Case of 1000

Product Type: Shoe Cover

Reusable: Yes

Size: XL