XL Size Nylon, Polyester and Nitrile Gloves in White and Grey
Q-Grip™ XL Size Nylon, Polyester and Nitrile Gloves in White and Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely comfortable for prolonged wear
- Durable enough to last through multiple laundering
- Nylon shell (seamless knit) with ultra-thin nitrile gloves offer excellent dexterity, sensitivity and a proper fit
- EN 388: 3-1-2-1
- White shell with standard Grey nitrile
- Size: XL
- 13-gauge nylon shell
- Colored cuffs for easy size identification
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Palm
- Collection:
- Q-Grip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Inspection, Paint Line, Parts Assembly
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon, Polyester
- Reusable:
- Yes
- Thickness:
- 15 ga