S Size Cotton and Polyester Gloves in Natural White
S Size Cotton and Polyester Gloves in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elastic knit wrist
- Seamless knitted
- 7 gauge
- Color coded cuffs for easy size identification
- 60% cotton, 40% polyester
- Color: Natural white
- Reversible
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Knit Wrist, Reversible, Seamless, String Knit
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 25 Dozen
- Reusable:
- Yes
- Thickness:
- 7 ga