S Size Cowhide Leather and Cotton Gloves in Grey and Blue

Part #L3260QS  |  Item #7458443  |  Manufacturer Part #3260Q SM

Call for Pricing per DOZEN

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full feature split leather palm
  • 2-1/2" rubberized cuff
  • Size: Ladies' Small

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: [Grey, Blue]

Color Finish Category: Greys

Disposable: No

Glove Size: S

Length: 2-1/2 in

Material: [Cotton, Cowhide Leather]

Reusable: Yes