Showa® L Size Vinyl and PVC Gloves in Blue

Part #B690L  |  Item #7563057  |  Manufacturer Part #690L

Call for Pricing per DOZEN

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CE Approved: Yes

Collection: Showa®

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: L

Glove Type: [Agriculture, Chemical, Construction, Mechanical, Petrochemical, Public Utilities]

Length: 26 in

Material: [Cotton, Plastic]

Material Type: [PVC, Vinyl]

Reusable: Yes