This product requires certification to purchase.

S Size Nitrile Gloves in Green

Liberty Glove & Safety

Sol-Vex® S Size Nitrile Gloves in Green

  • Fast #
  • Part #L2970CS
  • Item #7458143
  • Manufacturer Part #2970C
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Sol-Vex® S Size Nitrile Gloves in Green

  • Fast #
  • Part #L2970CS
  • Item #7458143
  • Manufacturer Part #2970C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flock lined embossed grip on palm and fingers
  • Length: 13"
  • Color: Green
  • Size: small
  • Requires Certification
Dimensions & Measurements
Glove Size
S
Length
13 in
Thickness
15 mil
Characteristics & Features
Collection
Sol-Vex®
Color Finish Category
Greens
Color Finish Name
Green
Disposable
No
Material
Rubber
Material Type
Nitrile
Reusable
Yes
Warranty & Product Information
CE Approved
No
UPC
744897010857