XXXL Size PTFE Coverall with Hood, Elastic Wrist and Ankle in White
XXXL Size PTFE Coverall with Hood, Elastic Wrist and Ankle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides barrier protection against microporous particles (down to 1.0 micron in size)
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
- Size: 3XL
- Basis Weight: 1.2 oz/yd2
- Thickness: 5.7 mils
- Elastic openings for tighter fit at wrists and ankles
- Longer zipper extends to chin for complete coverage of neck area
- Color: White
Specifications
- Clothing Size:
- 3XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Tyvek®
- Quick Release:
- No
- Reusable:
- Yes