L Size Plastic Glove in Black, White and Grey
X-Grip® L Size Plastic Glove in Black, White and Grey
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A2
- Collection:
- X-Grip®
- Color Finish Name:
- Black, Grey, White
- Glove Size:
- L
- Glove Type:
- Abrasion Resistant
- Material:
- Plastic
- Material Type:
- Polyurethane
- Reusable:
- Yes