XL Size Cotton and Polyester Gloves in Natural White
XL Size Cotton and Polyester Gloves in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless knitted 60% cotton, 40% polyester construction
- Reversible glove also features color coded cuff for easy size identification
- Poly string knit glove with elastic knit wrist
- Hem color: Green
- Size: XL
- Color: Natural White
- Standard weight - 7 gauge
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Reversible, Seamless, String Knit
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Elastic, PVC, Polyester
- Reusable:
- Yes