XL Size Latex Gloves in Blue
XL Size Latex Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder Free
- Blue, latex gloves
- Disposable high risk exam glove
- Size: XL
- 14 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Automotive, Food Service, Janitorial, Medical, Painting
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 14 mil