XL Size Latex Gloves in Orange

Part #L2876SPXLG  |  Item #7458639  |  Manufacturer Part #2876SP XLG

Call for Pricing per PAIR

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Embossed grip on palm and fingers
  • Flock lined
  • Embossed grip on palm and fingers
  • Length: 13"
  • Thickness: 28 mil
  • Size: XL

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Orange

Color Finish Category: Oranges

Disposable: No

Glove Size: XL

Glove Type: Industrial

Length: 13 in

Material: Latex

Reusable: Yes

Thickness: 28 mil