XS Size Polyester and Cotton Gloves in Natural White

You last purchased this on
 
Liberty Glove & Safety

XS Size Polyester and Cotton Gloves in Natural White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

XS Size Polyester and Cotton Gloves in Natural White

  • Fast #
  • Part #LP4527XS
  • Item #7458213
  • Manufacturer Part #P4527 XSM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elastic knit wrist
  • Seamless knitted
  • 7 gauge
  • 60% cotton, 40% polyester
  • Color: Natural White
  • Color coded cuffs for easy size identification
  • Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Natural White
Disposable:
No
Glove Size:
XS
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
7 ga