1-1/5 in. Zinc Die Cast Cabinet Knob in Satin Nickel
1-1/5 in. Zinc Die Cast Cabinet Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft Modern collection combines sleek styling with a functional focus
- The collection is ideal for both industrial or contemporary décor styles.
- Inspired by minimal design elements
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/16 in
- Material:
- Die Cast Zinc
- Shape:
- Square
- Width:
- 1-1/5 in