2-1/4 in. Overlay Soft-Close Hinge in Nickel Plated 1 Pair

You last purchased this on
 
Liberty Hardware

2-1/4 in. Overlay Soft-Close Hinge in Nickel Plated 1 Pair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

2-1/4 in. Overlay Soft-Close Hinge in Nickel Plated 1 Pair

  • Fast #
  • Part #L850704
  • Item #7314853
  • Manufacturer Part #H1530SE-NP-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: steel with a nickel plated finish for long-lasting durability
  • Featuring adjustable functionality to close any cabinet door softly and silently
  • Soft-close cabinet hinges designed for a 1/2" overlay
  • Limited lifetime warranty
  • Includes mounting hardware and installation instructions for easy installation
  • Intended for use with face-frame style cabinets
  • Overlay to fit today’s most common configurations
  • Six-way adjustability allows for seamless leveling once installed
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Height:
2-1/4 in
Length:
2-4/5 in
Material:
Steel
Package Quantity:
1 Pair
Width:
3/4 in