1-3/10 in. Steel Cabinet Pull in Stainless Steel
Builder's Program 1-3/10 in. Steel Cabinet Pull in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Design makes a contemporary European statement with simplistic, straight lines
- Includes polybag with 8/32" x 1" machine screws
- Sleek and sophisticated pull
- Rear-mount installation
- Center to center screw mounting: 17-5/8"
Specifications
- Collection:
- Builder's Program
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Height:
- 47/100 in
- Length:
- 20-39/50 in
- Material:
- Steel
- Style:
- Contemporary
- Width:
- 1-3/10 in