DESCRIPTION

  • Center to center screw mounting: 21-3/7"
  • Design makes a contemporary European statement with simplistic, straight lines
  • Includes polybag with 8/32" x 1" machine screws
  • Rear-mount installation
  • Sleek and sophisticated pull

Liberty Hardware 24-14/25 x 1-3/10 in. Bar Pull in Stainless Steel 1 Pack

LP01022SSC

Manufacturer Part #: P01022-SS-C

Color/Finish

Stainless Steel

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Handle Type
Pull
Height
47/100 in
Length
24-14/25 in
Material
Steel
Package Quantity
Pack of 1
Style
Contemporary
Width
1-3/10 in

Print