DESCRIPTION

  • Color finish: Brushed Steel
  • Liberty 1-5/8" builders grade steel bar knob
  • Modern touch of style for your cabinetry

Liberty Hardware 3-3/4 in. Handle or Bar Knob

LP01025SSC

Color Finish

 

SPECIFICATIONS

Base Diameter
1-5/8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
47/100 in
Length
3-3/4 in
Material
Steel
Type
Knob
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY