DESCRIPTION

Liberty Hardware 3 in. Zinc Cabinet Industrial Pull Handle in Warm Chestnut

LP32948CBABCP

Manufacturer Part #: P32948C-BAB-CP

Color/Finish

Warm Chestnut

SPECIFICATIONS

Color Finish
Warm Chestnut
Color Finish Category
Browns
Depth
1-11/25 in
Handle Type
Pull
Length
5-63/100 in
Material
Zinc
Style
Industrial
Width
1-11/25 in

Print