4 in. Oval Door Knob Handle in Satin Nickel
4 in. Oval Door Knob Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A great choice for modern and casual cabinet applications
- The large football knob features a an oval design with an appealing clean line aesthetic.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 1-3/8 in
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Die Cast Zinc
- Product Type:
- Knob
- Width:
- 3 in