DESCRIPTION

  • Constructed of zinc
  • Includes mounting hardware for easy installation
  • Limited lifetime warranty
  • Use as a cabinet pull

Liberty Hardware 5-2/5 in. Steel Bar Pull

LP01010PCC

Color Finish

 

SPECIFICATIONS

Base Diameter
3 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
47/100 in
Length
5-2/5 in
Material
Steel
Type
Pull
Width
1-3/10 in

Starting at
$7.79
EACH
  • QUANTITY