1/4 in. Zinc Cabinet Pull in Satin Nickel

You last purchased this on
 
Liberty Hardware

Newton 1/4 in. Zinc Cabinet Pull in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Newton 1/4 in. Zinc Cabinet Pull in Satin Nickel

  • Fast #
  • Part #LP62000CSNC
  • Item #4880253
  • Manufacturer Part #P62000C-SN-C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives your room a quick and affordable update
  • Durable zinc die cast construction
  • The Liberty 2-3/4” or 3” dual mount pull is inspired by soft modern decor
  • Includes installation hardware: two 8/32" x 1" and two 1-5/8" screws
  • Rear-mount installation
  • Safety weight rating: 75 lbs
  • Center to center screw mounting: 2-3/4" or 3" (7 mm or 76 mm)
  • Classic finish complements a neutral color palette and coordinates with faucets and appliances
  • Limited lifetime warranty
  • Easy to install without the use of power tools, use installation template for help with drilling holes
  • Requires Certification

Documents


Specifications

Collection:
Newton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Height:
17/50 in
Length:
4 in
Material:
Zinc
Style:
Contemporary
Width:
1/4 in