1-3/10 in. Steel Cabinet Pull in Polished Chrome
Builder's Program 1-3/10 in. Steel Cabinet Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use as a cabinet pull
- Includes hardware for easy installation
- Liberty 3” pull bar features modern styling to update the look of your cabinet application
- Limited lifetime warranty
- Zinc construction
Specifications
- Collection:
- Builder's Program
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/10 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Height:
- 47/100 in
- Length:
- 5-39/100 in
- Material:
- Steel
- Style:
- Contemporary
- Width:
- 1-3/10 in