DESCRIPTION

  • Liberty steel bar pull is perfect for modern cabinet applications

Liberty Hardware 5-31/100 in. Handle or Bar Pull

LP01012SSC

Color Finish

 

SPECIFICATIONS

Base Diameter
3-3/4 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
47/100 in
Length
5-31/100 in
Material
Steel
Type
Pull
Width
1-3/10 in

Starting at
Call for Pricing
  • QUANTITY