DESCRIPTION

  • Center to center: 6-5/16"
  • Color finish: Stainless Steel
  • Limited lifetime warranty
  • Modern style pull
  • Rear-mount installation
  • Sleek and sophisticated pull design makes a contemporary European statement with simplistic, straight lines

Liberty Hardware Bar Pull in Stainless Steel

LP01013SSC

Manufacturer Part #: P01013-SS-C

Color/Finish

Stainless Steel

SPECIFICATIONS

Base Diameter
6-5/16 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Handle Type
Pull
Material
Steel

Print