College Circle™ 24 in. Towel Bar in Satin Nickel

Part #LE890024SN  |  Item #5112394  |  Manufacturer Part #E8900-24SN

$9.06 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional bath hardware styling creates an atmosphere of simple sophistication
  • This 24" towel bar brings order and style to the bathroom
  • Metal formed by zinc die cast construction method for increased durability
  • Includes installation instructions and hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: College Circle™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Mount Type: Wall

Number of Bars: 1