3-1/10 in. Towel Holder in Brushed Nickel
Crestfield® 3-1/10 in. Towel Holder in Brushed Nickel
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crestfield 3-Piece Bath Kit, 1 per pkg
- Simple brushed nickel finish resists water spots and fingerprints
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 24-4/5 in
- IAPMO Listed -:
- No
- Length:
- 3-1/10 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 9-1/5 in