Bath Accessory Kit in Venetian Bronze
Crestfield® Bath Accessory Kit in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inspired by the fresh look of American architecture, the Crestfield collection offers a subtle design element that makes your bath look polished yet relaxed.
- Multiple finishes available
- The classic design of the Crestfield collection combines casual elegance with a timeless silhouette.
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Width:
- 7-1/2 in