Delicate Pull in Satin Nickel
Delicate Pull in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable zinc die cast construction
- Includes installation hardware
- The Delicate pull by Liberty with a subtle arch design coordinates with a wide variety of home décor
- Limited lifetime warranty
- Installs quickly without the need for power tools
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 3-3/4 in
- Height:
- 93/100 in
- Length:
- 5-9/50 in
- Material:
- Die Cast Zinc
- Product Type:
- Drawer Pull
- Width:
- 33/100 in